Shop All Spiral Point 3-Flute Taps
This Product is Discontinued
Widia
Spiral Point Tap, Plug 3 Flutes (Discontinued)
Mfr # VTSPO6519
Zoro # G7658966
This Product is Discontinued
Key Features
- Tap Thread Size M7x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6519
- Zoro # G7658966
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M7x1.00 |
Tap Dimension Type | Metric |
Overall Length | 80.00 mm |
Thread Length | 12.00 mm |
Shank Dia. | 7.00 mm |
Tap Size | M7 |
Square Size | 5.50 mm |
75% Thread Drill Size | 6.00 mm |
Thread Size | M7x1 |
Shank Length | 44.80 mm |
55% Thread Drill Size | D |
65% Thread Drill Size | C |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size M7x1, Metric Fine, Overall Length 80.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.