Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO6027
Zoro # G7662789
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size 7/16"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6027
- Zoro # G7662789
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Overall Length | 100.00mm |
Thread Length | 18.00mm |
Tap Size | 7/16" |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.20 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 2 5/16 in |
Thread Size | 7/16"-20 |
Square Size | 0.2440 in |
Pitch Diameter Limit | 3B |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 3B, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- MILWAUKEE TOOL Case for TRAPSNAKE Toilet Auger (48-22-2576)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5056)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- WIDIA Spiral Point Tap, Plug, 3 (18941)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- OSG Spiral Point Tap Plug, 3 Flutes (1712901)
- Widia Taps