Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5619
Zoro # G7669868
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 4.93mm
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5619
- Zoro # G7669868
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 4.93mm |
Tap Dimension Type | Metric |
Overall Length | 60.30mm |
Thread Length | 12.70mm |
Tap Size | M5 |
Shank Length | 31.30 mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.81 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
75% Thread Drill Size | 4.20 mm |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.30 mm, HSS-E-PM, Black Oxide, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- PRIME-LINE WORKPRO Adjustable Wrench Set, Chrome Vanadium Steel Construction (W003205)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6531)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- Widia Spiral Point 3-Flute Taps