Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5544
Zoro # G7658248
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Shank Dia. 19.31mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5544
- Zoro # G7658248
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Shank Dia. | 19.31mm |
Tap Dimension Type | Metric |
Overall Length | 124.70mm |
Thread Length | 31.00mm |
Tap Size | M24 |
65% Thread Drill Size | 27/32 in |
Square Size | 14.40 mm |
Shank Length | 66.30 mm |
75% Thread Drill Size | 0.8281 in |
Thread Size | M24x3 |
55% Thread Drill Size | 55/64 in |
Pitch Diameter Limit | D8 |
Description
Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 124.70 mm, HSS-E, Black Oxide, Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit D8, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- WALTER Screw for Indexable Insert FS2266 Unit of Measure - Metric (FS2266)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- Widia Taps