Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5519 -REPLACE EDP#72623B
Zoro # G7654291
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5519 -REPLACE EDP#72623B
- Zoro # G7654291
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Overall Length | 68.90mm |
Thread Length | 17.50mm |
Pitch Diameter Limit | D5 |
Tap Size | M8 |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Square Size | 5.99 mm |
Shank Length | 40.30 mm |
Thread Size | M8x1.25 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 68.90 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 17.50 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Steel Nail Set, Metric Measurement, Steel (CMHT58116)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- MAKITA Makita 619198-8 Armature (619198-8)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- Widia Taps