Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5516
Zoro # G7654206
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1
- Shank Dia. 8.08mm
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5516
- Zoro # G7654206
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M7-1 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Overall Length | 69.20mm |
Pitch Diameter Limit | D11 |
Thread Length | 17.50mm |
Tap Size | M7 |
55% Thread Drill Size | D |
Thread Size | M7x1 |
65% Thread Drill Size | C |
Shank Length | 39.90 mm |
75% Thread Drill Size | 6.00 mm |
Square Size | 5.99 mm |
Description
Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69.20 mm, HSS-E, TiCN, Right Hand, Thread Length 17.50 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 7Mm Fma (7MM11)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- Widia Taps