Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5418
Zoro # G7669046
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5418
- Zoro # G7669046
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 1.090" |
Tap Size | 5/8" |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
55% Thread Drill Size | 14.20 mm |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Square Size | 0.3570 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- ABANAKI Belt, Polyurethane (BT2P-0030)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide (5367075)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- Widia Taps