Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5413
Zoro # G3927539
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5413
- Zoro # G3927539
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3/8" |
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 3/4" |
Tap Size | 3/8" |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 19/32 in |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Square Size | 0.2840 in |
75% Thread Drill Size | 8.50 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- Widia Spiral Point 3-Flute Taps