Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5412
Zoro # G7668976
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5412
- Zoro # G7668976
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Tap Size | 3/8" |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 in |
Shank Length | 1 19/32 in |
Square Size | 0.2840 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- KRAFT TOOL Concrete Gauge Rake, 24 in, Aluminum (CC975-01)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- Widia Taps