Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5410
Zoro # G7668949
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5410
- Zoro # G7668949
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 11/16" |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Square Size | 0.2360 in |
75% Thread Drill Size | F |
Shank Length | 1 17/32 in |
Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- VEGA INDUSTRIES Vega 1/4 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN416)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5056)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- WIDIA Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated (13405)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- Widia Taps