Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5409
Zoro # G7668930
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5409
- Zoro # G7668930
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 6" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Tap Size | 1/4" |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1890 in |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-19MM)
- QWIKPRODUCTS QwikPad for Generators Concrete Anchor kit (QT8381)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 19mm (80013)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- OSG Spiral Point Tap, Plug, 3 (16714)
- Widia Taps