Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5381
Zoro # G3927450
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Tap Thread Size #8-36
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5381
- Zoro # G3927450
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3/16" |
Tap Thread Size | #8-36 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/8" |
Tap Size | #8 |
Square Size | 0.1290 in |
Shank Length | 1 3/16 in |
Thread Size | #8-36 |
55% Thread Drill Size | #27 |
75% Thread Drill Size | #29 |
65% Thread Drill Size | 9/64 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Lngh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2, A-Z, #1-#60 (49928)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- DRILL AMERICA 5-40 Carbon Steel Hand Tap Set (DWTS5-40)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- Widia Spiral Point 3-Flute Taps