Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5373
Zoro # G3927161
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5373
- Zoro # G3927161
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 3/8" |
Tap Size | #6 |
75% Thread Drill Size | #33 |
65% Thread Drill Size | #32 |
55% Thread Drill Size | #31 |
Square Size | 0.1080 in |
Shank Length | 1 3/32 in |
Thread Size | #6-40 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 1 31/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- Widia Taps