Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5098 -REPLACE EDP#82626
Zoro # G7659596
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5098 -REPLACE EDP#82626
- Zoro # G7659596
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1.090" |
Tap Size | 5/8" |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 37/64 in |
Shank Length | 1 29/32 in |
Square Size | 0.3570 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN (5367341)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- Widia Taps