Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5065 -REPLACE EDP#82617B
Zoro # G7657785
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5065 -REPLACE EDP#82617B
- Zoro # G7657785
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Square Size | 0.2840 in |
Shank Length | 1 1/4 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 0.3125 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- DREMEL High Speed Cutter, 1/8in dia., 1-1/2in L (9905)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365840)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- OSG Spiral Point Tap Plug, 3 Flutes (2890601)
- Widia Taps