Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5047
Zoro # G7657067
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5047
- Zoro # G7657067
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Tap Size | 1/4" |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
Shank Length | 1 3/16 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.95 B-1/2-13-C4 (ERX-B (inch sizes))
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- ZORO SELECT Chucking Reamer Sets, 1-13x0.5mm, 25pc (11V307)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- WIDIA Spiral Point Tap, Plug, 3 (5367035)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, #10-24, Bottoming, UNC, 3 Flutes, CrC/C (VTAFT5100)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365840)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- Widia Spiral Point 3-Flute Taps