Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5045 -REPLACE EDP#82613B
Zoro # G7657030
original price:
$14.15
5% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5045 -REPLACE EDP#82613B
- Zoro # G7657030
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Tap Size | 1/4" |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
Shank Length | 1 3/16 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knocker, T31 3-4" Chain (63110)
- FELO T15 Impact Bit 1" (07157 62947)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- Widia Spiral Point 3-Flute Taps