Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5367069
Zoro # G7066945
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5367069
- Zoro # G7066945
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 1-11/32" |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Thread Size | 7/8"-9 |
Square Size | 0.5200 in |
Shank Length | 2 3/8 in |
75% Thread Drill Size | 19.50 mm |
Size | 7/8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, HSS-E, TiCN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE CHISEL TIP 1MM /UT40SI (MA91-01-01)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- DRILL AMERICA 5/8"-18 HSS Plug Tap and 37/64" HSS 1/2" Shank Drill Bit (POU5/8-18)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19010)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13393)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- WIDIA Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C (VTAFT5160)
- Widia Taps