Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5367061
Zoro # G3096231
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5367061
- Zoro # G3096231
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 1-13/64" |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 5/32 in |
Square Size | 0.4390 in |
55% Thread Drill Size | 17.90 mm |
65% Thread Drill Size | 17.70 mm |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- DICKIES 16" Work Bag (57085)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN (5367341)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- Widia Taps