Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5367036
Zoro # G2986803
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5367036
- Zoro # G2986803
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/64" |
Size | 3/4 |
Square Size | 0.4390 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, HSS-E, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- EUROBOOR Pilot Pin, 2" Depth of Cut (IBC.90)
- WIDIA Spiral Point Tap, Plug, 3 (5367035)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5544)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- GREENFIELD THREADING Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (357835)
- Widia Taps