Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5366969
Zoro # G3626077
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5366969
- Zoro # G3626077
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 57/64" |
Square Size | 0.2390 in |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Shank Length | 1 21/32 in |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
Size | 7/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- Widia Taps