Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5366409
Zoro # G6848624
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Shank Dia. 0.800"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5366409
- Zoro # G6848624
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 1-1/2" |
Square Size | 0.5970 in |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 15/16 in |
75% Thread Drill Size | 23.30 mm |
Thread Size | 1"-12 |
65% Thread Drill Size | 23.60 mm |
Size | 1 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 (7751-4)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- CAPRI TOOLS 38 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-38CL-15PK)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5619)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- Widia Spiral Point 3-Flute Taps