Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5366133
Zoro # G6830634
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5366133
- Zoro # G6830634
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 63/64" |
Size | 9/16 |
Shank Length | 1 27/32 in |
55% Thread Drill Size | 1/2 in |
Thread Size | 9/16"-12 |
Square Size | 0.3190 in |
75% Thread Drill Size | 12.20 mm |
65% Thread Drill Size | 12.50 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 9/16 in, HSS-E, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- INGERSOLL-RAND Quick Change Hammer Retainer (9512)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap, Plug, 3 (13401)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- Widia Taps