Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5365931
Zoro # G0353297
original price:
$17.15
16% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365931
- Zoro # G0353297
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 43/64" |
Size | 5/16 |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 7/32 in |
Square Size | 0.2360 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- HUSQVARNA Reversible Arbor Bushing (578398201)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- Widia Taps