Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5365841
Zoro # G2959476
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5365841
- Zoro # G2959476
- UPC # 04050839495665
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 19/32" |
Pitch Diameter Limit | H3 |
Size | 1/4 |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1890 in |
55% Thread Drill Size | 5.70 mm |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48377)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19010)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- OSG Spiral Point Tap, Plug 0 Flutes (1651507008)
- Widia Taps