Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5365840
Zoro # G3712597
original price:
$19.59
15% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5365840
- Zoro # G3712597
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 19/32" |
Square Size | 0.1890 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- AVANTI PRO AvantiPro 9" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0912AW200)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- Widia Spiral Point 3-Flute Taps