Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5365829
Zoro # G1853031
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365829
- Zoro # G1853031
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 19/32" |
Shank Length | 1 3/16 in |
Square Size | 0.1890 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- KRAFT TOOL Tooth Chisel, 1-3/4 (BL413)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- HHIP 2" Precision Sine Vise With 2-5/8" Opening (3900-2603)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- WIDIA Spiral Point Tap, Plug, 3 (18941)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- WIDIA Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN (5367341)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357520)
- Widia Taps