Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5365776
Zoro # G3626427
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365776
- Zoro # G3626427
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 17/32" |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1500 in |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Shank Length | 1 7/32 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5279MAS)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5013)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5003 -REPLACE EDP#82636)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5017)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- Widia Spiral Point 2-Flute Taps