Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5365766
Zoro # G2633766
original price:
$19.39
10% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365766
- Zoro # G2633766
- UPC # 04050839490790
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 17/32" |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 7/32 in |
Square Size | 0.1500 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Hose Barb (413421)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- JONARD TOOLS Precision Fiber Optic Stripper 0.6 - 1.1 mm (ST-950)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13623)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13251)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- Widia Spiral Point 2-Flute Taps