Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5365764
Zoro # G3720351
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365764
- Zoro # G3720351
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 17/32" |
75% Thread Drill Size | #21 |
Square Size | 0.1500 in |
Shank Length | 1 7/32 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- PROTO 3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish (J47219)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2966)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- WIDIA Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 2 Flutes, Oxide (VTSPO6527)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- Widia Taps