Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5362691
Zoro # G1094782
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.27mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5362691
- Zoro # G1094782
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.27mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 53.97mm |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
Size | M4 |
Square Size | 3.28 mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 34.40 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Fine, Overall Length 53.80 mm, HSS-E, Black Oxide, Right Hand, Thread Length 9.70 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/16 (C71028)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6790)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5014 -REPLACE EDP#82605B)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- Widia Taps