Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 19116
Zoro # G1104424
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19116
- Zoro # G1104424
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 23/32 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, Metric Fine, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 1-1/2" dia. (PB-011)
- FISKARS Garden Tranplanter Big Grip (370740)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- BESSEY Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb. (DHCC-6)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap, Plug, 3 (13401)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- Widia Taps