Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 19114
Zoro # G3151443
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19114
- Zoro # G3151443
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Size | 7/16 |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2420 in |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, UNJF, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Uncoated (13272)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- Widia Taps