Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 19026
Zoro # G2795974
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19026
- Zoro # G2795974
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Size | 1/2 |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, UNJC, Overall Length 3 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- Widia Spiral Point 3-Flute Taps