Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 19010
Zoro # G3678254
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19010
- Zoro # G3678254
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
65% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.85 mm, High Speed Steel, TiCN, Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X33/64)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13199)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9510)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- OSG Spiral Point Tap, Plug, 3 (2817908)
- Widia Spiral Point 3-Flute Taps