Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13389
Zoro # G2547693
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.5
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13389
- Zoro # G2547693
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 32.00mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 11/16 in |
Thread Size | M10x1.5 |
65% Thread Drill Size | 8.90 mm |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 12 pt Standard Depth, Black Oxide (J77512MP)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 22.0X1.50Mm Overall Length 32Mm (92721)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5409)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- Widia Taps