Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13342
Zoro # G1300092
original price:
$35.89
4% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13342
- Zoro # G1300092
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Size | 5/8 |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Shank Length | 2 in |
75% Thread Drill Size | 14.50 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, UNJF, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.20mm (46466)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5056)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- Widia Spiral Point 3-Flute Taps