Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13319
Zoro # G0317091
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13319
- Zoro # G0317091
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, UNJC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- MAYHEW Screwdriver Handle Pry Bar, Steel, 17in.L (40111)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- WIDIA Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Uncoated (13324)
- WIDIA Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated (13405)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- Widia Spiral Point 3-Flute Taps