Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13295
Zoro # G7698778
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13295
- Zoro # G7698778
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
Tap Size | 5/16" |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, UNJC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Cable for TP88200 Drywall Panel Lift (TP88214)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- KRAFT TOOL SS Groover w/Wood Hdl, 6"x6" 3/8"D 1/4"R (CF599)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- Widia Taps