Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13199
Zoro # G2404184
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
- Tap Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13199
- Zoro # G2404184
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Size | 5/8 |
Square Size | 0.3600 in |
65% Thread Drill Size | 37/64 in |
Shank Length | 2 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, UNJF, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- FEIN Slugger, 37/64 X 1 (63134146001)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5410)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- Widia Taps