Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 13195
Zoro # G1884705
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13195
- Zoro # G1884705
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Size | 5/8 |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
Shank Length | 2 in |
65% Thread Drill Size | 13.90 mm |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.20 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, UNJC, Overall Length 3 13/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- DAYTON Mounting Base (4RN67)
- WIDIA Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C (VTAFT5160)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- Widia Taps