Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 13183
Zoro # G7699015
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13183
- Zoro # G7699015
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Tap Size | 7/16" |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Shank Length | 1 23/32 in |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, UNJC, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Drill Bit for Lt1350, LT1350-6 (LTILT1350-6)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- Widia Spiral Point 3-Flute Taps