Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 13176
Zoro # G7699207
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13176
- Zoro # G7699207
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 0.3125 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13340)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365974)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- Widia Taps