Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 12052
Zoro # G2391304
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12052
- Zoro # G2391304
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Size | 3/4 |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4060 in |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
Shank Length | 2 7/16 in |
65% Thread Drill Size | 16.90 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- HHIP KDK-103 Type Extension Turning Bar Holder (3900-5413)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19010)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- Widia Taps