Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 12049
Zoro # G1492601
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12049
- Zoro # G1492601
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2750 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H2, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- WIDIA Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C (VTAFT5160)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6521)
- Widia Spiral Point 3-Flute Taps