Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 12047
Zoro # G1156251
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
- Tap Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 12047
- Zoro # G1156251
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Size | 7/16 |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
Thread Size | 7/16"-20 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H2, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- IRWIN 38 TileGLS Drill Bit (50524)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- Widia Taps