Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5367361
Zoro # G0792206
original price:
$46.99
4% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-1.5
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5367361
- Zoro # G0792206
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-1.5 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D6 |
Thread Length | 25.40mm |
Size | M14 |
Shank Length | 47.00 mm |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
Square Size | 8.10 mm |
75% Thread Drill Size | 12.50 mm |
65% Thread Drill Size | 1/2 in |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.20 mm, HSS-E, Black Oxide, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209211)
- TITAN Hose Grip Pliers Set, 3Pc 11In (TIT60776)
- J.W. WINCO GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel (310-10-80-A-5/16X18-NI)
- BON TOOL Bon 83-157 Double Notch Darby, 42", 2 Round Handles Magnesium (83-157)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- WIDIA Spiral Point Tap, Plug, 3 (19117)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- Widia Spiral Point 3-Flute Taps