Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5366088
Zoro # G0582547
original price:
$29.19
17% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5366088
- Zoro # G0582547
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 63/64" |
Size | 1/2 |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 5/8 in |
Square Size | 0.2720 in |
75% Thread Drill Size | 11.40 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- URREA Forcing screw for 10-ton puller (4012S)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- OSG Spiral Point Tap, Plug, 3 (1101512905)
- Widia Spiral Point 3-Flute Taps