Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5365807
Zoro # G3729074
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365807
- Zoro # G3729074
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 19/32" |
75% Thread Drill Size | #7 |
Shank Length | 1 3/16 in |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR7)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365840)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5519 -REPLACE EDP#72623B)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- Widia Taps