Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5365806
Zoro # G0964047
original price:
$17.35
8% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5365806
- Zoro # G0964047
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 19/32" |
Size | 1/4 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Shank Length | 1 3/16 in |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- TOOLPRO 8 in x 8 in Drywall Repair Patch 10Pack, 10PK (TP04780)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap, Plug, 3 (5367361)
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9510)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- Widia Taps